- Standard T-Through Handle Ball End Hex Key Set
- 7 Pieces
- Size Range From 3/32" to 1/4"
features
- Ball ends offer up to 25% tilt angle for expanded access in hard-to-reach areas
- Additional hex end protruding through handle for high torque applications
- Thick neck design offers greater torque strength
includes
- 3/32" and 7/64" hex keys
- 1/8", 5/32", 3/16", 7/32" and 1/4" ball end hex keys
| Tip Type | Ball Hex |
| Type | T-Handle |
| Handle Color | Red Black |
| No. of Keys | 7 |
| Inch/Metric | Inch |
| Handle Type | T-Handle |
| Weight | 1.65 LB |
| EAN or UPC | 714994463832 |

