- Metric T-Through Handle Ball End Hex Key Set
- 7 Pieces
- Size Range From 2.5 mm to 10 mm
features
- Ball ends offer up to 25% tilt angle for expanded access in hard-to-reach areas
- Additional hex end protruding through handle for high torque applications
- Thick neck design offers greater torque strength
includes
- 2.5 mm hex key
- 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm ball end hex keys
| Handle Color | Black Grey |
| Type | T-Handle |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Handle Type | T-Handle |
| Tip Type | Ball Hex |
| Weight | 2.2 LB |
| EAN or UPC | 714994463849 |

