- 225 Piece
- Inch
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- 94 sockets
- 52 wrenches
- 25 drive tools
- 54 additional tools
| Family Name | 225 Piece Mechanic's Tool Set |
| No. of Pieces | 225 |
| No. of Points | 6, 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Weight | 51.0 LB |
| EAN or UPC | 714994464037 |

