- 3/16" Key Size
- T-Handle
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Type | T-Handle |
| Inch/Metric | Inch |
| Key Size | 3/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 714994465447 |
| Type | T-Handle |
| Inch/Metric | Inch |
| Key Size | 3/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 714994465447 |