- 7/32" Key Size
- T-Handle
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Inch/Metric | Inch |
| Key Size | 7/32 in |
| Type | T-Handle |
| Weight | 0.31 LB |
| EAN or UPC | 714994465454 |
| Inch/Metric | Inch |
| Key Size | 7/32 in |
| Type | T-Handle |
| Weight | 0.31 LB |
| EAN or UPC | 714994465454 |