- 3/8" Key Size
- T-Handle
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Key Size | 3/8 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Weight | 0.8 LB |
| EAN or UPC | 714994465492 |
| Key Size | 3/8 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Weight | 0.8 LB |
| EAN or UPC | 714994465492 |