- 212 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- 63 additional tools
- 125 sockets
- 19 wrenches
- 5 drive tools
| Inch/Metric | Inch, Metric |
| Family Name | 212 Piece Mechanic's Tool Set |
| No. of Pieces | 212 |
| Socket Drive Size | 3/8 in, 1/2 in, 3/4 in |
| No. of Points | 6, 12 |
| Weight | 35.8 LB |
| EAN or UPC | 714994465720 |

