- 2 mm Key Size
- Short Arm
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Type | Short Arm |
| Key Size | 2 mm |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 714994466017 |
| NSN Number | 5120-01-398-9335 |
| Type | Short Arm |
| Key Size | 2 mm |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 714994466017 |
| NSN Number | 5120-01-398-9335 |