- Hex Bit Socket
- 3/8" Drive
- 1/4" Hex
description
- Proper tool storage recommended.
features
- Heat-treated for greater strength
- Oil quenched for hardness
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
| Socket Series | Hex |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Hex Size | 1/4 in |
| Overall Length | N/A |
| Drive Type | Square |
| Weight | 0.1 LB |
| EAN or UPC | 714994911968 |
| NSN Number | 5120-01-398-7928 |

