- Hex Bit Socket
- 3/8" Drive Size
- 1/8" Hex Size
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Hex Size | 1/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 714994466680 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Hex Size | 1/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 714994466680 |