- Hex Bit Socket
- 1/2" Drive Size
- 1/2" Hex Size
| Hex Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Weight | 0.48 LB |
| EAN or UPC | 714994466703 |
| Hex Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Weight | 0.48 LB |
| EAN or UPC | 714994466703 |