- Hex Bit Socket
- 1/2" Drive Size
- 9/16" Hex Size
| Inch/Metric | Inch |
| Hex Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 714994466710 |
| Inch/Metric | Inch |
| Hex Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 714994466710 |