- 20 Piece Metric Short and Long Arm Set
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Pouch
| No. of Keys | 20 |
| Inch/Metric | Metric |
| Type | Short Arm, Long Arm |
| Key Size | 1.5 mm, 2.5 mm, 1.5 mm Short, 2.0 mm Short, 2.5 mm Short, 3.0 mm Short, 4.0 mm Short, 5.0 mm Short, 6.0 mm Short, 8.0 mm Short, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 4.5 mm, 5.5 mm, 4.5 mm Short, 5.5 mm Short, 7.0 mm Short |
| Weight | 0.81 LB |
| EAN or UPC | 409466770005 |
| NSN Number | 5120-01-429-6454 |

