- 14 Piece Standard Short and Long Arm Set
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Pouch
| Inch/Metric | Inch |
| Key Size | 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, .050 in Short, 1/16 in Short, 5/64 in Short, 3/32 in Short, 7/64 in Short, 9/64 in Short, 1/4 in Short |
| Type | Short Arm, Long Arm |
| No. of Keys | 14 |
| Weight | 0.56 LB |
| EAN or UPC | 409466830006 |

