- 14 Piece Metric Short and Long Arm Set
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Pouch
| No. of Keys | 14 |
| Type | Short Arm, Long Arm |
| Key Size | 1.5 mm, 2.5 mm, 1.5 mm Short, 2.0 mm Short, 2.5 mm Short, 3.0 mm Short, 4.0 mm Short, 5.0 mm Short, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 4.5 mm Short |
| Inch/Metric | Metric |
| Weight | 0.56 LB |
| EAN or UPC | 714994466840 |

