- 9 Blade Standard Folding Key Hex Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Design | Fold-Up |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Inch/Metric | Inch |
| No. of Keys | 9 |
| Type | Folding |
| Weight | 0.4 LB |

