- 8 Blade Metric Folding Hex Key Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Inch/Metric | Metric |
| No. of Keys | 8 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
| Type | Folding |
| Design | Fold-Up |
| Weight | 0.4 LB |

