- 7 Blade Folding Torx® Hex Key Set
description
- Proper tool storage recommended.
features
- Heat-treated for greater strength
- Rugged alloy steel
| No. of Keys | 7 |
| Inch/Metric | Torx® |
| Design | Fold-Up |
| Type | Folding |
| Key Size | T10, T15, T20, T25, T27, T30, T40 |
| Weight | 0.4 LB |

