- 3 Folding Hex Key Sets
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Design | Fold-Up |
| Key Size | T10, T15, T20, T25, T27, T30, T40, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
| Inch/Metric | Inch, Metric, Torx® |
| Type | Folding |
| Model | 9-46701, 9-46702 & 9-46703 |
| No. of Keys | 24 |
| Weight | 1.2 LB |
| EAN or UPC | 714994467052 |

