- 13 Piece Standard Ball End Hex Key Set
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" standard long arm ball end hex keys
- Plastic case
| Type | Long Arm, Ball End |
| No. of Keys | 13 |
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/20 in |
| Inch/Metric | Inch |
| Weight | 0.82 LB |
| EAN or UPC | 714994467540 |

