- 13 Piece Metric Ball End Hex Key Set
features
- Heat-treated for greater strength
- Rugged alloy steel
includes
- Plastic case
| Inch/Metric | Metric |
| Type | Ball End |
| No. of Keys | 13 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 4.5 mm, 5.5 mm, 7 mm, 9 mm |
| Weight | 1.28 LB |
| EAN or UPC | 714994467557 |

