- 14 Piece Standard/Metric Ball End Hex Key Set
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Plastic case
| Type | Ball End |
| No. of Keys | 14 |
| Inch/Metric | Inch, Metric |
| Key Size | 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
| Weight | 1.0 LB |
| EAN or UPC | 714994467564 |

