- 3/16" Key Size
- Long Arm, Ball End
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Key Size | 3/16 in |
| Inch/Metric | Inch |
| Type | Long Arm, Ball End |
| Weight | 0.1 LB |
| EAN or UPC | 409467650009 |
| Key Size | 3/16 in |
| Inch/Metric | Inch |
| Type | Long Arm, Ball End |
| Weight | 0.1 LB |
| EAN or UPC | 409467650009 |