- 11 Piece Standard Long Arm Set with Caddy
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Plastic molded caddy
| Key Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, .050 in |
| Inch/Metric | Inch |
| No. of Keys | 11 |
| Type | Long Arm |
| Weight | 0.78 LB |
| EAN or UPC | 714994468110 |

