- 11 Piece Metric Long Arm Set with Caddy
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Plastic molded caddy
| Inch/Metric | Metric |
| No. of Keys | 11 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 4.5 mm, 5.5 mm, 7 mm |
| Type | Long Arm |
| Weight | 0.73 LB |
| EAN or UPC | 714994468127 |

