- 11 Piece Standard Short Arm Set with Caddy
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Plastic molded caddy
| Inch/Metric | Inch |
| Type | Short Arm |
| No. of Keys | 11 |
| Key Size | .050 in Short, 1/16 in Short, 5/64 in Short, 3/32 in Short, 1/8 in Short, 9/64 in Short, 5/32 in Short, 3/16 in Short, 1/4 in Short, 3/8 in Short, 5/16 in Short |
| Weight | 0.56 LB |
| EAN or UPC | 714994468134 |

