- 11 Piece Metric Short Arm Set with Caddy
features
- Rugged alloy steel
- Heat-treated for greater strength
includes
- Plastic molded caddy
| No. of Keys | 11 |
| Key Size | 1.5 mm Short, 2.0 mm Short, 2.5 mm Short, 3.0 mm Short, 4.0 mm Short, 5.0 mm Short, 6.0 mm Short, 8.0 mm Short, 4.5 mm Short, 5.5 mm Short, 7.0 mm Short |
| Type | Short Arm |
| Inch/Metric | Metric |
| Weight | 0.51 LB |
| EAN or UPC | 99575468148 |

