- 8 Piece
- 6 Point
- Metric
- Combination Wrench Set
- 8mm to 16mm Capacity
features
- Oil quenched for hardness
- Heat-treated for greater strength
- Resists rust and corrosion
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Nickel chrome plating
includes
- Plastic tray
| Family Name | 8 Piece 6 Point Metric Combination Wrench Set |
| No. of Pieces | 8 |
| Inch/Metric | Metric |
| Set Includes | 8 Combination Wrenches, Tray |
| Weight | 12.15 LB |

