- 7 Ton
- 0-8" Spread
- 2 Arms
- Gear Puller
features
- Adjustable arms fit around most gears
- Precision-machined bolt for smooth operation
| No. of Arms | 2 |
| Puller Capacity | 7 tons |
| Spread Range | 0 to 8 in |
| Reach | 6 in |
| Type of Pull | External Pull |
| Weight | 3.5 LB |
| EAN or UPC | 648738469036 |

