- 5 Ton
- 0-6" Spread
- 2 Arms
- Gear Puller
features
- Adjustable arms fit around most gears
- Precision-machined bolt for smooth operation
| Reach | 4 in |
| No. of Arms | 2 |
| Puller Capacity | 5 tons |
| Spread Range | 0 to 6 in |
| Type of Pull | External Pull |
| Weight | 1.81 LB |
| EAN or UPC | 648738469050 |

