- 5 Ton
- 0-6" Spread
- 3 Arms
- Gear Puller
features
- Adjustable arms fit around most gears
- Precision-machined bolt for smooth operation
| Puller Capacity | 5 tons |
| No. of Arms | 3 |
| Spread Range | 0 to 6 in |
| Type of Pull | External Pull |
| Reach | 4 in |
| Weight | 3.8 LB |
| EAN or UPC | 648738469067 |

