- Telescoping 8 1/2" - 31 3/4" Long
- Lighted Magnetic Pick-up Tool
features
- Stainless steel shaft extends from 8 1/2" to 31 3/4"
- Recessed bulb is seated below magnetic head
- Turn head to turn light on and off
- MegaMag™ head shields magnet from clinging to unwanted metal surfaces
- Illuminates and retrieves metal objects in dark areas
- Textured grip won't slip in wet or oily hands
- 5 lb lifting capacity
| Family Name | Lighted Magnetic Pick-up Tool |
| Length [Min] | 8.5 in |
| Length [Max] | 31.75 in |
| Weight | 1.85 LB |
| EAN or UPC | 32513101073 |

