- Telescoping 7 1/8" - 30 1/4" Long
- Magnetic Pick-Up Tool
features
- Textured grip won't slip in wet or oily hands
- 15 lb capacity
- Stainless steel shaft extends from 7 1/8" to 30 1/4"
- MegaMag™ head shields magnet from clinging to unwanted metal surfaces
| Length [Max] | 30.25 in |
| Length [Min] | 7.125 in |
| Family Name | Magnetic Pick-Up Tool |
| Weight | 0.31 LB |
| EAN or UPC | 32513101127 |

