Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-46948

9-46948

Magnetic Pick-Up Tool
Item #101970776
  • Pocket Telescope Magnetic Pick Up Tool
  • 2 1/2 lb Lift Capacity
  • Telescopes from 5-1/2" to 25-1/2"
Craftsman Tool9-46948
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pocket Telescope Magnetic Pick Up Tool
  • 2 1/2 lb Lift Capacity
  • Telescopes from 5-1/2" to 25-1/2"

features

  • This tool lifts dropped metal objects and can lift 2 1/2 lb
  • Telescopes from 5 1/2" to 25 1/2" Cushion grip won't slip in wet or oily hands
  • Powercap® shields sides of magnet from attaching to unwanted metal surfaces
  • Textured cushion grip
Lift Capacity 2.5 lb
Type Pick-Up Tool
Weight 0.13 LB
EAN or UPC 32513101080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison