- 1/4" x 5/16" Industrial Finish Open End Wrench
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Nickel chrome plating
- Oil quenched for hardness
- Heat-treated for greater strength
- Rugged alloy steel
| Wrench Type | Open End |
| Inch/Metric | Inch |
| Overall Length | 4.5 in |
| Wrench Opening | 1/4 in, 5/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994469605 |

