- 1/2" x 9/16" Industrial Finish Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Wrench Type | Open End |
| Overall Length | 6.125 in |
| Wrench Opening | 1/2 in, 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 714994469629 |

