- 5/8" x 3/4" Industrial Finish Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Inch |
| Overall Length | 7.8125 in |
| Wrench Opening | 5/8 in, 3/4 in |
| Wrench Type | Open End |
| Weight | 0.4 LB |
| EAN or UPC | 714994469636 |

