- 11/16" x 13/16" Industrial Finish Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Inch |
| Wrench Opening | 11/16 in, 13/16 in |
| Wrench Type | Open End |
| Overall Length | 8.625 in |
| Weight | 0.5 LB |
| EAN or UPC | 714994469643 |

