- 7 Piece
- Industrial Finish
- Standard
- Open End Wrench Set
- 1/4" to 1" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Tough black oxide finish
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Set Includes | 7 Open End Wrenches |
| No. of Pieces | 7 |
| Finish | Black Industrial |
| Family Name | 7 Piece Industrial Finish Standard Open End Wrench Set |
| Inch/Metric | Inch |
| Weight | 2.3 LB |
| EAN or UPC | 32513101738 |

