- 24 mm Opening
- 12 Points
- 12 1/4" Length
- Black Industrial Finish
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
| No. of Points | 12 |
| Overall Length | 12.25 in |
| Finish | Black Industrial |
| Wrench Type | Straight |
| Inch/Metric | Metric |
| Weight | 0.8 LB |
| EAN or UPC | 714994469872 |

