- 12 Piece
- Standard/Metric
- Deep
- Offset Wrench Set
- 3/8" to 15/16"
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| Set Includes | 12 Deep Offset Wrenches |
| Family Name | 12 Piece Standard/Metric Deep Offset Wrench Set |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 12 |
| Weight | 6.06 LB |

