- 12 Piece
- 12 Point
- Standard
- Combination Wrench Set
- 1/4" to 7/8" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| No. of Pieces | 12 |
| Inch/Metric | Inch |
| Set Includes | 12 Combination Wrenches, V Rack |
| Family Name | 12 Piece Standard Combination Wrench Set |
| Weight | 4.7 LB |
| EAN or UPC | 714994470465 |

