Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-47051

9-47051

Hose Clamp Pliers
Item #102150771
  • Hose Pinch Off Pliers
  • Jaws Swivel
  • Automatic Locking Ratchet
Craftsman Tool9-47051
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Pinch Off Pliers
  • Jaws Swivel
  • Automatic Locking Ratchet

description

  • For best results oil pliers regularly

features

  • Eliminates needs to drain system when servicing cooling systems
  • Pliers squeeze hoses shut
  • Jaws swivel for parallel clamping
  • Automatic locking ratchet

caution

  • Not to be used where only thrust loads are present
Overall Length 9.25 in
Plier Type Hose Pinch-Off Pliers
Weight 1.36 LB
EAN or UPC 720383470510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison