- Compression Test Kit
- w/Full Assortment of Adapters
- 0 - 300 PSI Gauge
features
- Quick release coupling for quick setup
- Pressure release to maintain readings as long as required
- Shock-resistant gauge reads up to 300 psi
- Rubber boot on gauge
- Air hold adapter for performing valve seal repairs with cylinder heads on engines
includes
- 20 deep sockets
- 1 magnetic bit handle
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- Fitted, blow-molded case
- Instruction manual
- Field service kit
- 61 standard sockets
| Type | Compression Test |
| Weight | 3.0 LB |
| EAN or UPC | 646541000774 |

