- Magnetic Pick-Up Tool with Mirror
- 16 lb Lifting Capacity
features
- Lifts 16 lb and telescopes from 9" to 34 1/4"
- Goblet-shaped head shields sides of magnet from attaching to unwanted surfaces
- 2 1/4" diameter mirror with metal base mounts in seconds
- Cushion-textured pistol
- grip will not slip in wet or oily hands
- Double-angle ball joint adjusts 360° and holds mirror in a desirable position
| Lift Capacity | 16 lb |
| Type | Pick-Up Tool |
| Weight | 1.1 LB |
| EAN or UPC | 32513101196 |

