- #3 Phillips Cushion Grip Screwdriver
description
- Proper tool storage recommended.
features
- Large, cushion grip handle provides more grip for greater torque, less fatigue
- Size is stamped on the side and end for easy selection
- Advanced chromoly alloy steel blade
- Grounded slotted tip for precise fit
- Advanced plating process to resist corrosion
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | #3 |
| Shank Length | 6 in |
| Weight | 0.38 LB |

