- 4 Pieces
- 3 Sloted
- 1 Phillips
- Screwdriver Set
description
- Proper tool storage recommended.
features
- Exclusive comfort ball design
- Clear butyrate handle resists chemicals
- Cobalt coating resists rust and corrosion
- Precision-machined, chrome-vanadium steel blade is fully grounded
| Tip Type | Phillips, Standard |
| Set Includes | 1/4 in x 8 in Slotted, 5/16 in x 8 in Slotted, 3/8 in x 8 in Slotted, #4 x 8 in Phillips® |
| Family Name | 4 Piece Screwdriver Set |
| No. of Pieces | 4 |
| Weight | 1.56 LB |

