- Ratcheting Magnetic Screwdriver with Bit Storage
- 26 Pieces
- Magnetic Bit Holder
- Assorted Bits
features
- Ergonomic design
- Unique six bit storage system that lets you dial to the bit you want
- Knurled stainless steel shaft allows faster turning and resists corrosion
- Forward, reverse and lock positions for fast driving of screws and nuts
- Smooth ratcheting action
includes
- Six Phillips® bits, #0, (2) #1, (2) #2, and #3
- Five slotted bits, 5/32", (2) 3/16", 1/4", 5/16"
- Three square bits, #1, #2, #3
- Six Torx® bits, T-10, T-15, T-20, T-25, T-27, T-30
- Five hex bits, 3/16", 1/4", #4, #5, #6
| Handle Material | Plastic |
| No. of Pieces | 27 |
| Handle Type | Ergonomic |
| Drive Size | 1/4 in |
| Shank Material | Stainless Steel |
| Handle Color | Red |
| Weight | 1.0 LB |
| EAN or UPC | 648738471442 |

