- 2 1/8" to 5" Capacity
- Ring Compressor
- Up To 4 Rings
features
- Key wrench includes two tension bands
- Ratchet type ring compressor
- Fits piston rings 2 1/8" to 5"
- Holds up to four rings
| Type | Ring Compressor |
| Weight | 0.47 LB |
| EAN or UPC | 32513100380 |
| Type | Ring Compressor |
| Weight | 0.47 LB |
| EAN or UPC | 32513100380 |