- 5/16" x 6" Slotted Screwdriver
description
- Proper tool storage recommended.
features
- Large handle with soft grip for turning power and comfort
- High alloy steel blade for strength
- Nickel-plated for corrosion resistance
- Precision grit blasted tip for tight tolerance and fastener fit
- Tip designator on the end of the handle for quick ID
- Ergonomic dual material handle for comfort and grip
compliances
- 0
| Tip Type | Slotted |
| Tip Size | 5/16 in |
| Shank Type | Round |
| Shank Length | 6 in |
| Weight | 0.44 LB |
| EAN or UPC | 648738471978 |

